Bearings Limited
6302 ZZ/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
Item #115699274
- DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
| Flange | No |
| Static Load Rating | 1230 N |
| Bore Diameter | 15 mm |
| Closure Type | Double Shielded |
| Retainer Material | Steel |
| Bore Type | Round |
| Dynamic Load Rating | 2570 N |
| O.D. | 42 mm |
| Precision Class | ABEC 1 |
| Overall Width | 13 mm |
| Operating Temperature [Max] | 248° F |
| Grease Type | Polyrex EM Grease |
| Internal Clearance | C3 |
| Bearing Material | AISI 52100 |
| Weight | 0.19 LB |
| EAN or UPC | 888569114266 |
