Bearings Limited
6303 2RSL/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #115699277
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Precision Class | ABEC 1 |
| Internal Clearance | C3 |
| Overall Width | 14 mm |
| Flange | No |
| O.D. | 47 mm |
| Grease Type | Polyrex EM Grease |
| Bearing Material | AISI 52100 |
| Static Load Rating | 1470 N |
| Operating Temperature [Max] | 212° F |
| Closure Type | Double Sealed |
| Dynamic Load Rating | 3060 N |
| Bore Type | Round |
| Retainer Material | Steel |
| Bore Diameter | 17 mm |
| Weight | 0.26 LB |
| EAN or UPC | 888569114389 |
