Bearings Limited
6304 2RS/C3 PRX TTN
2101072353 DEEP GROOVE BALL BEARING - 2 RUBBER SEALS TRITAN
Item #115699286
- 2101072353 DEEP GROOVE BALL BEARING - 2 RUBBER SEALS TRITAN
| Closure Type | Double Sealed |
| Operating Temperature [Max] | 212° F |
| Grease Type | Polyrex EM Grease |
| Bore Type | Round |
| Precision Class | ABEC 1 |
| Internal Clearance | C3 |
| Flange | No |
| Overall Width | 15 mm |
| O.D. | 52 mm |
| Bearing Material | AISI 52100 |
| Static Load Rating | 1780 N |
| Retainer Material | Steel |
| Dynamic Load Rating | 3580 N |
| Bore Diameter | 20 mm |
| Weight | 0.32 LB |
| EAN or UPC | 888569114471 |
