Bearings Limited
6304 ZZ/C3 PRX TTN
2101072386 DEEP GROOVE BALL BEARING - 2 METAL SHIELDS TRITAN
Item #115699290
- 2101072386 DEEP GROOVE BALL BEARING - 2 METAL SHIELDS TRITAN
| Closure Type | Double Shielded |
| O.D. | 52 mm |
| Precision Class | ABEC 1 |
| Overall Width | 15 mm |
| Bore Type | Round |
| Internal Clearance | C3 |
| Bore Diameter | 20 mm |
| Static Load Rating | 1780 N |
| Flange | No |
| Dynamic Load Rating | 3580 N |
| Operating Temperature [Max] | 248° F |
| Grease Type | Polyrex EM Grease |
| Bearing Material | AISI 52100 |
| Retainer Material | Steel |
| Weight | 0.32 LB |
| EAN or UPC | 888569114440 |
