Bearings Limited
6306 2RS/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #115699303
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Static Load Rating | 3370 N |
| Operating Temperature [Max] | 212° F |
| Flange | No |
| O.D. | 72 mm |
| Dynamic Load Rating | 6000 N |
| Bore Type | Round |
| Grease Type | Polyrex EM Grease |
| Internal Clearance | C3 |
| Bearing Material | AISI 52100 |
| Retainer Material | Steel |
| Bore Diameter | 30 mm |
| Closure Type | Double Sealed |
| Overall Width | 19 mm |
| Precision Class | ABEC 1 |
| Weight | 0.77 LB |
| EAN or UPC | 888569114662 |
