Bearings Limited
6309 2RS/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #115699340
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Operating Temperature [Max] | 212° F |
| Static Load Rating | 7200 N |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 11900 N |
| Grease Type | Polyrex EM Grease |
| Bore Diameter | 45 mm |
| Retainer Material | Steel |
| O.D. | 100 mm |
| Internal Clearance | C3 |
| Overall Width | 25 mm |
| Flange | No |
| Bore Type | Round |
| Precision Class | ABEC 1 |
| Closure Type | Double Sealed |
| Weight | 1.84 LB |
| EAN or UPC | 888569114921 |
