Bearings Limited
6312 ZZ/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
Item #115699379
- DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
| O.D. | 130 mm |
| Operating Temperature [Max] | 248° F |
| Retainer Material | Steel |
| Internal Clearance | C3 |
| Bore Type | Round |
| Closure Type | Double Shielded |
| Overall Width | 31 mm |
| Static Load Rating | 11700 N |
| Grease Type | Polyrex EM Grease |
| Dynamic Load Rating | 18400 N |
| Flange | No |
| Bearing Material | AISI 52100 |
| Precision Class | ABEC 1 |
| Bore Diameter | 60 mm |
| Weight | 3.75 LB |
| EAN or UPC | 888569115089 |
