Bearings Limited
6318 ZZ/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
Item #115699398
- DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
| Dynamic Load Rating | 32000 N |
| Flange | No |
| Precision Class | ABEC 1 |
| Bearing Material | AISI 52100 |
| Bore Type | Round |
| Static Load Rating | 24100 N |
| Operating Temperature [Max] | 248° F |
| Retainer Material | Steel |
| Grease Type | Polyrex EM Grease |
| Internal Clearance | C3 |
| O.D. | 190 mm |
| Bore Diameter | 90 mm |
| Overall Width | 43 mm |
| Closure Type | Double Shielded |
| Weight | 10.8 LB |
| EAN or UPC | 888569115294 |
