Bearings Limited
634 2RS/Q TTN
MINIATURE BALL BEARING - METRIC - 2 RUBBER SEALS BEARING
Item #115699423
- MINIATURE BALL BEARING - METRIC - 2 RUBBER SEALS BEARING
| Retainer Material | Steel |
| Bore Type | Round |
| Precision Class | ABEC 1 |
| Internal Clearance | C0 -Standard Fit |
| Operating Temperature [Max] | 212° F |
| Bore Diameter | 4 mm |
| Closure Type | Double Sealed |
| Overall Width | 5 mm |
| Bearing Material | AISI 52100 |
| Flange | No |
| O.D. | 16 mm |
| Dynamic Load Rating | 301 N |
| Static Load Rating | 116 N |
| Grease Type | Polyrex EM Grease |
| Weight | 0.013 LB |
| EAN or UPC | 888569115508 |
