- MINIATURE BALL BEARING - METRIC - 2 METAL SHIELDS
| Internal Clearance | C0 -Standard Fit |
| Closure Type | Double Shielded |
| Flange | No |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| O.D. | 22 mm |
| Bore Diameter | 6 mm |
| Operating Temperature [Max] | 248° F |
| Overall Width | 7 mm |
| Retainer Material | Steel |
| Bearing Material | AISI 52100 |
| Grease Type | Polyrex EM Grease |
| Weight | 0.02 LB |
| EAN or UPC | 888569115553 |

