| Roller Dia. | 0.937 in |
| No. of Strands | 1 |
| Chain Construction | Cottered |
| Chain Material | Carbon Steel |
| Pitch | 2.25 in |
| Series | Standard |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Number | 667X |
| Weight | 0.31 LB |
| EAN or UPC | 888569115751 |
| Roller Dia. | 0.937 in |
| No. of Strands | 1 |
| Chain Construction | Cottered |
| Chain Material | Carbon Steel |
| Pitch | 2.25 in |
| Series | Standard |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Number | 667X |
| Weight | 0.31 LB |
| EAN or UPC | 888569115751 |