| Link Plates Thickness | 0.875 in |
| Chain Length | 10 ft |
| Pitch | 2.25 in |
| Roller Dia. | 0.937 in |
| No. of Strands | 1 |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Series | Pintle |
| Chain Material | Carbon Steel |
| Chain Construction | Cottered |
| Link Plates Height | 0.875 in |
| Chain Number | 667 |
| Weight | 1.86 LB |
| EAN or UPC | 888569115768 |

