Bearings Limited
686 ZZ/Q TTN
MINIATURE BALL BEARING - METRIC - 2 METAL SHIELDS BEARING
Item #115699465
- MINIATURE BALL BEARING - METRIC - 2 METAL SHIELDS BEARING
| Precision Class | ABEC 1 |
| Bore Diameter | 6 mm |
| Static Load Rating | 98 N |
| Overall Width | 5 mm |
| Bore Type | Round |
| O.D. | 13 mm |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 243 N |
| Internal Clearance | C0 -Standard Fit |
| Operating Temperature [Max] | 248° F |
| Closure Type | Double Shielded |
| Flange | No |
| Retainer Material | Steel |
| Grease Type | Multitemp SRL |
| Weight | 0.006 LB |
| EAN or UPC | 888569027719 |
