Bearings Limited
7036 BECB MP TTN
Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground
Item #115100397
- Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground Bearing
| Dynamic Load Rating | 42714 |
| Overall Width | 46 mm |
| Retainer Material | Brass |
| Series | 7000 Series |
| O.D. | 280 mm |
| Precision Class | ABEC 1 |
| Bore Dia. | 180 mm |
| Contact Angle | 40° |
| Flush Ground | Flush Ground |
| Bearing Type | Angular Contact |
| Static Load Rating | 51256 |
| Weight | 23.15 LB |
