| O.D. | 47 mm |
| Series | 7200 Series |
| Bearing Type | Angular Contact |
| Flush Ground | Non-Flush Ground |
| Overall Width | 14 mm |
| Dynamic Load Rating | 3170 |
| Contact Angle | 40° |
| Precision Class | ABEC 1 |
| Retainer Material | Steel |
| Bore Dia. | 20 mm |
| Static Load Rating | 1888 |
| Weight | 0.25 LB |
| EAN or UPC | 888569115942 |

