Bearings Limited
7204BMG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - BRONZE CAGE - FLUSH GROUND BEARING
Item #113477357
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - BRONZE CAGE - FLUSH GROUND BEARING
| Dynamic Load Rating | 3732 |
| O.D. | 47 mm |
| Overall Width | 14 mm |
| Static Load Rating | 1731 |
| Precision Class | ABEC 1 |
| Bearing Type | Angular Contact |
| Bore Dia. | 20 mm |
| Flush Ground | Flush Ground |
| Contact Angle | 40° |
| Retainer Material | Brass |
| Series | 7200 Series |
| Weight | 0.25 LB |
| EAN or UPC | 888569128645 |
