Bearings Limited
7205 BG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
Item #113477506
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
| Static Load Rating | 2091 |
| Precision Class | ABEC 1 |
| Overall Width | 15 mm |
| Series | 7200 Series |
| Dynamic Load Rating | 3282 |
| O.D. | 52 mm |
| Bearing Type | Angular Contact |
| Retainer Material | Steel |
| Bore Dia. | 25 mm |
| Contact Angle | 40° |
| Flush Ground | Flush Ground |
| Weight | 0.3 LB |
| EAN or UPC | 888569128652 |
