Bearings Limited
7206 BECB MP TTN
Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground
Item #115100416
- Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground Bearing
| O.D. | 62 mm |
| Contact Angle | 40° |
| Dynamic Load Rating | 4586 |
| Flush Ground | Flush Ground |
| Bore Dia. | 30 mm |
| Series | 7200 Series |
| Bearing Type | Angular Contact |
| Overall Width | 16 mm |
| Retainer Material | Brass |
| Static Load Rating | 3170 |
| Precision Class | ABEC 1 |
| Weight | 0.46 LB |
| EAN or UPC | 888569128683 |
