Bearings Limited
7206 BG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
Item #110920806
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
| Bearing Type | Angular Contact |
| Series | 7200 Series |
| Retainer Material | Steel |
| Dynamic Load Rating | 4586 |
| Overall Width | 16 mm |
| Bore Dia. | 30 mm |
| Flush Ground | Flush Ground |
| O.D. | 62 mm |
| Static Load Rating | 3170 |
| Contact Angle | 40° |
| Precision Class | ABEC 1 |
| Weight | 0.46 LB |
| EAN or UPC | 888569128676 |
