Bearings Limited
7207 BMG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - BRONZE CAGE - FLUSH GROUND BEARING
Item #106100639
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - BRONZE CAGE - FLUSH GROUND BEARING
| Bearing Type | Angular Contact |
| Overall Width | 17 mm |
| Dynamic Load Rating | 6070 |
| Precision Class | ABEC 1 |
| Bore Dia. | 35 mm |
| Static Load Rating | 4271 |
| Series | 7200 Series |
| Contact Angle | 40° |
| Flush Ground | Flush Ground |
| Retainer Material | Brass |
| O.D. | 72 mm |
| Weight | 0.65 LB |
| EAN or UPC | 888569128706 |
