Bearings Limited
7208 BG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
Item #111426341
| Static Load Rating | 5283 |
| Contact Angle | 40° |
| O.D. | 80 mm |
| Bearing Type | Angular Contact |
| Precision Class | ABEC 1 |
| Bore Dia. | 40 mm |
| Retainer Material | Steel |
| Dynamic Load Rating | 7194 |
| Overall Width | 18 mm |
| Series | 7200 Series |
| Flush Ground | Flush Ground |
| Weight | 0.85 LB |
| EAN or UPC | 888569128713 |
