Bearings Limited
7209 BG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
Item #105464816
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
| Bearing Type | Angular Contact |
| Bore Dia. | 45 mm |
| Retainer Material | Steel |
| Static Load Rating | 6070 |
| Flush Ground | Flush Ground |
| O.D. | 85 mm |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 8093 |
| Contact Angle | 40° |
| Overall Width | 19 mm |
| Series | 7200 Series |
| Weight | 0.95 LB |
| EAN or UPC | 888569128737 |
