Bearings Limited
7210 BECB MP TTN
Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground
Item #115100428
- Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground Bearing
| Bearing Type | Angular Contact |
| Static Load Rating | 11240 |
| Dynamic Load Rating | 15737 |
| Overall Width | 20 mm |
| Precision Class | ABEC 1 |
| Flush Ground | Flush Ground |
| Series | 7200 Series |
| Contact Angle | 40° |
| Retainer Material | Brass |
| O.D. | 90 mm |
| Bore Dia. | 50 mm |
| Weight | 1.07 LB |
| EAN or UPC | 888569130129 |
