Bearings Limited
7210 BG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
Item #103193197
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
| Flush Ground | Flush Ground |
| Retainer Material | Steel |
| Contact Angle | 40° |
| Dynamic Load Rating | 15737 |
| Precision Class | ABEC 1 |
| Bore Dia. | 50 mm |
| O.D. | 90 mm |
| Bearing Type | Angular Contact |
| Overall Width | 20 mm |
| Static Load Rating | 11240 |
| Series | 7200 Series |
| Weight | 1.07 LB |
| EAN or UPC | 888569128751 |
