- Angular Contact Ball Bearing - 40 Degree Bearing
| Retainer Material | Steel |
| Static Load Rating | 8138 |
| Overall Width | 21 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 10386 |
| Flush Ground | Non-Flush Ground |
| Contact Angle | 40° |
| Precision Class | ABEC 1 |
| Bore Dia. | 55 mm |
| O.D. | 100 mm |
| Series | 7200 Series |
| Weight | 1.4 LB |

