Bearings Limited
7211 BG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
Item #115699473
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
| Contact Angle | 40° |
| Series | 7200 Series |
| Bore Dia. | 55 mm |
| Dynamic Load Rating | 10454 |
| Static Load Rating | 8655 |
| Flush Ground | Flush Ground |
| Bearing Type | Angular Contact |
| Overall Width | 21 mm |
| O.D. | 100 mm |
| Precision Class | ABEC 1 |
| Retainer Material | Steel |
| Weight | 1.4 LB |
| EAN or UPC | 888569128768 |
