Bearings Limited
7212 BMG TTN
Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground
Item #115100434
- Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground Bearing
| Flush Ground | Flush Ground |
| Bore Dia. | 60 mm |
| Bearing Type | Angular Contact |
| O.D. | 110 mm |
| Dynamic Load Rating | 12589 |
| Precision Class | ABEC 1 |
| Retainer Material | Brass |
| Contact Angle | 40° |
| Overall Width | 22 mm |
| Static Load Rating | 10116 |
| Series | 7200 Series |
| Weight | 1.81 LB |
| EAN or UPC | 888569128591 |
