Bearings Limited
7214 BMG TTN
Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground
Item #115100442
- Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground Bearing
| Contact Angle | 40° |
| Bore Dia. | 70 mm |
| Static Load Rating | 13938 |
| Precision Class | ABEC 1 |
| Retainer Material | Brass |
| Series | 7200 Series |
| Flush Ground | Flush Ground |
| Bearing Type | Angular Contact |
| Overall Width | 24 mm |
| O.D. | 125 mm |
| Dynamic Load Rating | 15624 |
| Weight | 2.47 LB |
| EAN or UPC | 888569128560 |
