Bearings Limited
7215 BMG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - BRONZE CAGE - FLUSH GROUND BEARING
Item #112575426
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - BRONZE CAGE - FLUSH GROUND BEARING
| Retainer Material | Brass |
| Static Load Rating | 13938 |
| Series | 7200 Series |
| Dynamic Load Rating | 15287 |
| O.D. | 130 mm |
| Contact Angle | 40° |
| Overall Width | 25 mm |
| Bore Dia. | 75 mm |
| Flush Ground | Flush Ground |
| Bearing Type | Angular Contact |
| Precision Class | ABEC 1 |
| Weight | 2.71 LB |
| EAN or UPC | 888569128546 |
