Bearings Limited
7216 BMG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - BRONZE CAGE - FLUSH GROUND BEARING
Item #106158809
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - BRONZE CAGE - FLUSH GROUND BEARING
| O.D. | 140 mm |
| Overall Width | 26 mm |
| Series | 7200 Series |
| Contact Angle | 40° |
| Bearing Type | Angular Contact |
| Flush Ground | Flush Ground |
| Static Load Rating | 16186 |
| Bore Dia. | 80 mm |
| Dynamic Load Rating | 17985 |
| Precision Class | ABEC 1 |
| Retainer Material | Brass |
| Weight | 3.99 LB |
| EAN or UPC | 888569128539 |
