Bearings Limited
7218 BMG TTN
Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground
Item #115100445
- Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground Bearing
| Dynamic Load Rating | 23830 |
| O.D. | 160 mm |
| Contact Angle | 40° |
| Flush Ground | Flush Ground |
| Retainer Material | Brass |
| Bore Dia. | 90 mm |
| Series | 7200 Series |
| Bearing Type | Angular Contact |
| Overall Width | 30 mm |
| Static Load Rating | 22031 |
| Precision Class | ABEC 1 |
| Weight | 5.07 LB |
| EAN or UPC | 888569128515 |
