Bearings Limited
7220 BMG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
Item #112404928
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
| Contact Angle | 40° |
| Dynamic Load Rating | 29675 |
| Bearing Type | Angular Contact |
| Bore Dia. | 100 mm |
| Series | 7200 Series |
| Precision Class | ABEC 1 |
| Overall Width | 34 mm |
| Retainer Material | Brass |
| Flush Ground | Flush Ground |
| O.D. | 180 mm |
| Static Load Rating | 27876 |
| Weight | 8.16 LB |
| EAN or UPC | 888569128492 |
