Bearings Limited
7222 BMG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
Item #115699478
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
| Bore Dia. | 110 mm |
| Static Load Rating | 34621 |
| Contact Angle | 40° |
| Retainer Material | Brass |
| Series | 7200 Series |
| Overall Width | 38 mm |
| Dynamic Load Rating | 34845 |
| O.D. | 200 mm |
| Bearing Type | Angular Contact |
| Precision Class | ABEC 1 |
| Flush Ground | Flush Ground |
| Weight | 11.22 LB |
| EAN or UPC | 888569128485 |
