Bearings Limited
7228 BMG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
Item #115699480
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
| Series | 7200 Series |
| Overall Width | 42 mm |
| Contact Angle | 40° |
| Flush Ground | Flush Ground |
| Retainer Material | Brass |
| Bore Dia. | 140 mm |
| Dynamic Load Rating | 44512 |
| Precision Class | ABEC 1 |
| Static Load Rating | 51931 |
| Bearing Type | Angular Contact |
| O.D. | 250 mm |
| Weight | 19.91 LB |
| EAN or UPC | 888569128454 |
