- Angular Contact Ball Bearing - 40 Degree Bearing
| Series | 7300 Series |
| Bore Dia. | 17 mm |
| Dynamic Load Rating | 3327 |
| Overall Width | 14 mm |
| Retainer Material | Steel |
| O.D. | 47 mm |
| Static Load Rating | 1821 |
| Bearing Type | Angular Contact |
| Flush Ground | Non-Flush Ground |
| Contact Angle | 40° |
| Precision Class | ABEC 1 |
| Weight | 0.27 LB |
| EAN or UPC | 888569116055 |

