- Angular Contact Ball Bearing - 40 Degree Bearing
| Overall Width | 17 mm |
| Static Load Rating | 3282 |
| Precision Class | ABEC 1 |
| Series | 7300 Series |
| Bore Dia. | 25 mm |
| Dynamic Load Rating | 5485 |
| Bearing Type | Angular Contact |
| O.D. | 62 mm |
| Retainer Material | Steel |
| Contact Angle | 40° |
| Flush Ground | Non-Flush Ground |
| Weight | 0.54 LB |

