Bearings Limited
7306 BMG TTN
Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground
Item #115100473
- Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground Bearing
| O.D. | 72 mm |
| Bore Dia. | 30 mm |
| Static Load Rating | 4968 |
| Contact Angle | 40° |
| Precision Class | ABEC 1 |
| Retainer Material | Brass |
| Dynamic Load Rating | 7419 |
| Overall Width | 19 mm |
| Bearing Type | Angular Contact |
| Series | 7300 Series |
| Flush Ground | Flush Ground |
| Weight | 0.8 LB |
| EAN or UPC | 888569128409 |
