- ANGULAR CONTACT BALL BEARING - 40 DEGREE BEARING
| Bearing Type | Angular Contact |
| Bore Dia. | 35 mm |
| O.D. | 80 mm |
| Overall Width | 21 mm |
| Dynamic Load Rating | 8251 |
| Flush Ground | Non-Flush Ground |
| Retainer Material | Steel |
| Precision Class | ABEC 1 |
| Static Load Rating | 5463 |
| Series | 7300 Series |
| Contact Angle | 40° |
| Weight | 1.05 LB |
| EAN or UPC | 888569116093 |

