Bearings Limited
7308 BMG TTN
Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground
Item #115100480
- Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground Bearing
| Dynamic Load Rating | 11240 |
| Bearing Type | Angular Contact |
| Contact Angle | 40° |
| Precision Class | ABEC 1 |
| O.D. | 90 mm |
| Overall Width | 23 mm |
| Bore Dia. | 40 mm |
| Retainer Material | Brass |
| Series | 7300 Series |
| Flush Ground | Flush Ground |
| Static Load Rating | 5508 |
| Weight | 1.45 LB |
| EAN or UPC | 888569128386 |
