Bearings Limited
7310 BMG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - BRONZE CAGE - FLUSH GROUND BEARING
Item #113416737
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - BRONZE CAGE - FLUSH GROUND BEARING
| Contact Angle | 40° |
| Overall Width | 27 mm |
| Bore Dia. | 50 mm |
| Flush Ground | Flush Ground |
| Series | 7300 Series |
| Bearing Type | Angular Contact |
| Precision Class | ABEC 1 |
| Retainer Material | Brass |
| O.D. | 110 mm |
| Static Load Rating | 11240 |
| Dynamic Load Rating | 15737 |
| Weight | 2.51 LB |
| EAN or UPC | 888569128379 |
