Bearings Limited
7311 BMG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - BRONZE CAGE - FLUSH GROUND BEARING
Item #110375694
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - BRONZE CAGE - FLUSH GROUND BEARING
| Series | 7300 Series |
| O.D. | 120 mm |
| Bore Dia. | 55 mm |
| Overall Width | 29 mm |
| Flush Ground | Flush Ground |
| Bearing Type | Angular Contact |
| Static Load Rating | 13713 |
| Retainer Material | Brass |
| Dynamic Load Rating | 17985 |
| Contact Angle | 40° |
| Precision Class | ABEC 1 |
| Weight | 3.2 LB |
| EAN or UPC | 888569128362 |
