- Angular Contact Ball Bearing - 40 Degree Bearing
| Dynamic Load Rating | 17715 |
| Flush Ground | Non-Flush Ground |
| Bearing Type | Angular Contact |
| Contact Angle | 40° |
| Overall Width | 29 mm |
| Static Load Rating | 12679 |
| Series | 7300 Series |
| Retainer Material | Steel |
| Bore Dia. | 55 mm |
| O.D. | 120 mm |
| Precision Class | ABEC 1 |
| Weight | 3.2 LB |

