Bearings Limited
7312 BMG TTN
Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground
Item #115100494
- Angular Contact Ball Bearing - 40 Degree - Bronze Cage - Flush Ground Bearing
| Series | 7300 Series |
| O.D. | 130 mm |
| Flush Ground | Flush Ground |
| Retainer Material | Brass |
| Dynamic Load Rating | 20233 |
| Contact Angle | 40° |
| Overall Width | 31 mm |
| Bearing Type | Angular Contact |
| Static Load Rating | 15040 |
| Bore Dia. | 60 mm |
| Precision Class | ABEC 1 |
| Weight | 3.99 LB |
| EAN or UPC | 888569128355 |
