Bearings Limited
7313 BMG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - BRONZE CAGE - FLUSH GROUND BEARING
Item #110375265
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - BRONZE CAGE - FLUSH GROUND BEARING
| Contact Angle | 40° |
| Static Load Rating | 18434 |
| Retainer Material | Brass |
| Series | 7300 Series |
| O.D. | 140 mm |
| Precision Class | ABEC 1 |
| Overall Width | 33 mm |
| Flush Ground | Flush Ground |
| Dynamic Load Rating | 23155 |
| Bearing Type | Angular Contact |
| Bore Dia. | 65 mm |
| Weight | 4.9 LB |
| EAN or UPC | 888569128348 |
