Bearings Limited
7317 BMG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
Item #115699482
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
| O.D. | 180 mm |
| Precision Class | ABEC 1 |
| Bearing Type | Angular Contact |
| Overall Width | 41 mm |
| Retainer Material | Brass |
| Contact Angle | 40° |
| Series | 7300 Series |
| Flush Ground | Flush Ground |
| Static Load Rating | 31024 |
| Bore Dia. | 85 mm |
| Dynamic Load Rating | 34845 |
| Weight | 11.0 LB |
| EAN or UPC | 888569128300 |
