Bearings Limited
7318 BMG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
Item #115699483
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
| Dynamic Load Rating | 37543 |
| Bore Dia. | 90 mm |
| Series | 7300 Series |
| Contact Angle | 40° |
| Bearing Type | Angular Contact |
| Precision Class | ABEC 1 |
| O.D. | 190 mm |
| Overall Width | 43 mm |
| Static Load Rating | 34845 |
| Retainer Material | Brass |
| Flush Ground | Flush Ground |
| Weight | 11.7 LB |
| EAN or UPC | 888569128294 |
