Bearings Limited
7320 BMG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
Item #115699484
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
| Bore Dia. | 100 mm |
| Bearing Type | Angular Contact |
| Static Load Rating | 44287 |
| O.D. | 215 mm |
| Precision Class | ABEC 1 |
| Contact Angle | 40° |
| Overall Width | 47 mm |
| Series | 7300 Series |
| Flush Ground | Flush Ground |
| Retainer Material | Brass |
| Dynamic Load Rating | 44737 |
| Weight | 16.6 LB |
| EAN or UPC | 888569128270 |
