Bearings Limited
7322 BMG TTN
ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
Item #115699485
- ANGULAR CONTACT BALL BEARING - 40 DEGREE - FLUSH GROUND BEARING
| Series | 7300 Series |
| O.D. | 240 mm |
| Overall Width | 50 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 52156 |
| Contact Angle | 40° |
| Retainer Material | Brass |
| Flush Ground | Flush Ground |
| Precision Class | ABEC 1 |
| Static Load Rating | 55078 |
| Bore Dia. | 110 mm |
| Weight | 24.53 LB |
| EAN or UPC | 888569128263 |
