- Angular Contact Ball Bearing - 40 Degree - Flush Ground Bearing
| Overall Width | 23 mm |
| Bore Dia. | 30 mm |
| Static Load Rating | 4935 |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 12410 |
| Contact Angle | 40° |
| O.D. | 90 mm |
| Series | 7400 Series |
| Retainer Material | Brass |
| Flush Ground | Flush Ground |
| Bearing Type | Angular Contact |
| Weight | 1.52 LB |

