- TAPERED ROLLER BEARING SET BEARING
| O.D. | 5.909 in |
| Bearing Material | AISI 52100 |
| I.D. | 3.348 in |
| Overall Width | 1.75 in |
| Weight | 7.05 LB |
| EAN or UPC | 888569116154 |
| O.D. | 5.909 in |
| Bearing Material | AISI 52100 |
| I.D. | 3.348 in |
| Overall Width | 1.75 in |
| Weight | 7.05 LB |
| EAN or UPC | 888569116154 |